£78.49
Ex VAT
£94.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Siopor ultra 100% polyester fabric with 100% PU coating. Multi-function jacket with detachable sleeves and fleece lining. Taped seams. Extended back. Foldaway hood in collar. Two patched chest pockets with zip closure. Two inset pockets. Sleeve, phone and pen pockets. Elasticated waist. Elasticated sleeve ends. CE Certified and conforms to EN 343:2003 + A1:2007/Class 3-3.
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Navy Blue |
EAN | 5414718012968 |
ECLASS Code | 40010200 |
Fabric Weight | 195g/m² |
Gender | Unisex |
Material | Polyester Polyurethane |
MFR Part No. | 400AA2EU1B75 |
Size | M |
UNSPSC Code | 46181533 |