£159.00
Ex VAT
£190.80
Inc VAT
8 Variations Available
Product Details
Product Specification
The Tranemo Navy FR/ARC Jacket is a lightweight and inherently flame-retardant garment designed for safety and comfort. Crafted from non-metal materials, the jacket features a comfortable ripstop fabric with good tear resistance. The concealed front zip and press studs provide a streamlined appearance, complemented by an extended back for added coverage. This jacket is equipped with practical features, including two loops for communication equipment, chest pockets with flaps, and side pockets with flaps. The sleeve pocket comes with a flap, a hidden keyring holder, and a strap for an ID pocket. Overall, the Tranemo Navy FR/ARC Jacket offers a functional and protective solution for various work situations.
Features and Benefits
• Two inside pockets with flaps
• Inside mobile phone pocket
• Draw cord at the bottom of the jacket
• Adjustable cuffs
Attribute | Value |
---|---|
Brand | Tranemo |
Colour | Navy Blue |
ECLASS Code | 40010200 |
MFR Part No. | 6035 81 03 005 |
Product Type | Jacket |
Series | TERA TX |
Size | M |
UNSPSC Code | 46181533 |