SKU:
PFT9614630M
MPN:
2232236-08
£5.49
Ex VAT
£6.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Handling in oily or greasy conditions. Outdoor handling in wet environment. Assembly work in greasy/oily environment. Construction, automotive, metal industry.
Attribute | Value |
---|---|
Brand | Honeywell |
Coating | Nitrile |
Colour | Black |
EAN | 3603835705880 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 2232236-8 |
Series | Polytril™ |
Size | 8 |
UNSPSC Code | 53102504 |