SKU:
NRH9611402C
MPN:
NF15/9L
£6.95
Ex VAT
£8.34
Inc VAT
Product Details
Product Specification
NF15 are Light Task Gloves for hand protection. White Seamless nylon liner gloves to provide excellent fit and comfort, coated with Polyurethane for mechanical protection and grip.
Good fit and grip allows the worker a high work efficiency
ANSI/ISEA 105 - ASTM D3389-05 Abrasion Test
ANSI/ISEA 105 - ASTM F1790-97 cut test
EN388 - mechanical risks from abrasion, cut, tear and puncture
Attribute | Value |
---|---|
Brand | Honeywell North |
Colour | White |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Nylon |
MFR Part No. | NF15 |
Series | NF15 |
Size | 9 |
UNSPSC Code | 53102504 |