£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Safety boots with goodyear welted sole and leather upper with padded collar for extra comfort. The boots have 200 Joules steel toe cap impact protection, guarding wearers against falling objects and collisions. The steel midsoles prevent sharp object penetration, making the boots ideally suitable to building sites and where metal swarf is present on floors. Normally allows walking on hot surfaces up to 300°C and are oil, petrol, water, acid and alkali resistant.
SBP classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Black |
EAN | 5055286106828 |
ECLASS Code | 40011302 |
Gender | Men |
MFR Part No. | 3100 |
Product Type | Metal Safety Boots |
Shoe Size | 9 |
UNSPSC Code | 46181604 |