SKU:
MGN9637161N
MPN:
16493-21997-06
£65.49
Ex VAT
£78.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
The Panther 8.0 Side-Zip boots are a durable and comfortable unisex design uniform boot, with a smart and stylish finish.
The boots boast a YKK side-zip for easy access as well as an SRA rated slip-resistance for protection against slips, trips and falls.
Features and Benefits
• Textile lining for bolstered comfort whilst wearing over extended periods of time
• Hard wearing rubber sole and durable leather upper for maximum resilience
• SRA rated slip-resistant rubber sole for protection against slips, trips and falls
• Leather upper is breathable and also boasts hard wearing mesh panels
• Rubber sole and midsole are highly durable, offering flexibility and ample support
• YKK side zip for easy on off
• Chunky padded collar and tongue for additional comfort
• High cut helps prevents ankle twisting for additional safety
• Non metalic hardwear ideal for airports or a range of security areas
Standards
• EN ISO 20347:2012
Attribute | Value |
---|---|
Brand | Magnum |
Colour | Black |
EAN | 5013342979793 |
ECLASS Code | 40011390 |
ESD | No |
Gender | Unisex |
MFR Part No. | 16493-21997-06 |
Midsole Material | Rubber |
Product Type | Boots |
Resistance Features | Oil-Resistant Slip-Resistant |
Series | Panther |
Shoe Size | UK 6 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | ISO 20347:2012 |
UNSPSC Code | 46181603 |
Upper Material | Leather |
Wide Fitting | No |