SKU:
AVL9632702G
MPN:
PRO-LITE SLIP-ON - 4
£47.49
Ex VAT
£56.99
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
These PROLITE series black slip on shoes are specifically designed to withstand the vigours of long days on your feet, and to provide effective protection against slips, trips and falls.
Lightweight, comfortable and effective at reducing the risk of slips, trips and falls in the workplace, PROLITE slip on shoes are comprised of durable and resilient materials, designed with comfort and long lasting performance at the core. The easy slip on, slip off design allows you to setp in and out of the shoes with ease.
Complete with a high grip ESD sole with visibility as to when the slip on shoes require replacing, PROLITE shoes are SRC rated and easily surpass the SRA and SRB testing requirements by up to +308% in cases to ensure optimum slip resistance.
Features and Benefits
• High comfort PU based insole provides heel and arch support for optimum comfort even with extended wear
• Easy slip on design allows you to quickly remove and put on the shoes
• Greatly surpasses the SRA test requrements by +59% (flat) and +139% (heel), and SRB by +156% (flat) and +308% (heel) for maximum protection against slips, trips and falls
• Manufactured from resilient and durable materials for ultimate product longevity
• Recycled microfibre upper for maximum comfort with a reduced carbon footprint
• AT-GRIP™ sole technology provides high anti-slip properties - yellow patch on the sole wears down, letting you know when it's time to replace your footwear
• Ethylene Propylene Rubber (EPR) midsole possesses exeptional rebound properties to reduce wearer fatigue
• ESD sole and anti-static properties for additonal protection
• Available in both women's and men's sizes
Standards
• EN ISO 20347:2012
• O2 SR ESD
Attribute | Value |
---|---|
Brand | Anvil Traction |
Colour | Black |
EAN | 5060302909789 |
ECLASS Code | 40011390 |
ESD | Yes |
Gender | Women |
MFR Part No. | PRO-LITE SLIP-ON - 4 |
Midsole Material | Ethylene Propylene Rubber (EPR) |
Product Type | Slip On Shoes |
Resistance Features | Anti-Static Slip-Resistant |
Series | PROLITE |
Shoe Size | UK 4 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | ISO 20347:2012 |
UNSPSC Code | 46181603 |
Upper Material | Microfibre |
Wide Fitting | No |