SKU:
SKE9633241L
MPN:
36398-67854-04
£72.49
Ex VAT
£86.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Designed with maximum comfort, resilience and safety in mind, the Uno SR womens trainers are suited for long working hours spent on your feet.
The sporty design combines several comfort feartures such as a Air-Cooled Memory Foam® footbed and Skech-Air® visible airbag midsole, with an ESD, SRC rated rubber anti-slip sole to protect against slips, trips and falls.
Features and Benefits
• Skechers own Air-Cooled Memory Foam® topped cushioned insole for maximum comfort
• Slip-resistant traction outsole rated to SRC with resistance to oil and petrol
• Durable perforated synthetic durabuck upper for resistance to wear and tear
• Rubber sole material is ESD rated and is also Electrical Hazard rated as per ASTM F2892-11
• Skech-Air® visible airbag midsole for a bounce when walking and a stylish finish
• Simple lace up design for easy donning and doffing
Standards
• EN ISO 20347:2012
• ASTM F2892-11
Attribute | Value |
---|---|
Brand | Skechers |
Colour | Black |
EAN | 1966422735342 |
ECLASS Code | 40011390 |
ESD | Yes |
Gender | Women |
MFR Part No. | 36398-67854-04 |
Product Type | Trainers |
Resistance Features | Anti-Static Oil-Resistant |
Series | Uno |
Shoe Size | UK 4 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | ASTM F2892-11 ISO 20347:2012 |
UNSPSC Code | 46181603 |
Upper Material | Synthetic Fabric |
Wide Fitting | No |