SKU:
MGN9635717B
MPN:
33590-57435-14
£66.49
Ex VAT
£79.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
The Viper Pro 3.0 Anti Static unisex uniform shoes are durable, comfortable and stylish shoes designed for extended wear.
The SRA, ESD rated sole is designed to protect against slips, trips and falls, whilst the several comfort features ensures you stay pain free even when working on your feet for long periods.
Features and Benefits
• M-P.A.C.T response insole offers maximum comfort as well as shock absorption when working for extended periods of time
• Durable leather upper with hard wearing breathable mesh panels for resilience
• SRA rated slip resistance for protection against slips, trips and falls whilst working
• Leather upper provides a stylish yet durable finish
• Rubber sole has a high traction pattern for optimum grip on floors
• EVA midsole for underfoot comfort
• Padded collar and tongue for additional comfort features with extended wear
• Scanner safe non metalic hardwear makes for a lightweight and convenient product
• Fast wicking lining for moisture management and comfort
Standards
• EN ISO 20347:2012
Attribute | Value |
---|---|
Brand | Magnum |
Colour | Black |
EAN | 5054142211423 |
ECLASS Code | 40011390 |
ESD | Yes |
Gender | Unisex |
MFR Part No. | 33590-57435-14 |
Midsole Material | Ethylene Vinyl Acetate (EVA) |
Product Type | Shoes |
Resistance Features | Oil-Resistant Slip-Resistant |
Series | Viper Pro 3.0 |
Shoe Size | UK 14 |
Slip Resistance Rating | SRA |
Sole Material | Rubber |
Standards Met | ISO 20347:2012 |
UNSPSC Code | 46181603 |
Upper Material | Leather |
Wide Fitting | No |