SKU:
MMM9596005Q
MPN:
7100049925
£50.99
Ex VAT
£61.19
Inc VAT
Product Details
Product Specification
Used widely in painting and finishing industries, this ready-to-use respiratory starter kit protects against organic vapours and particulates with minimal breathing resistance and a comfortable fit.
Features and Benefits
• Low profile design for a balanced and secure fit
• Cool Flow™ valve reduces heat and moisture for user comfort
• Flexible 3M™ Bayonet Connection type for 3M™ product compatibility
Typical Applications
• Automotive
• Agriculture
• Construction and decorating
Notes
• Replaceable cartridge included
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Organic Vapours Particulate |
EAN | 4046719952007 |
ECLASS Code | 40011401 |
MFR Part No. | 7100049925 |
Product Type | Half Face |
Size | One Size |
UNSPSC Code | 46182002 |