Tilsatec

Cut Resistant Sleeve, Natural, Rhino Yarn™, 510mm, EN388 3, 3, 1, 4, Hook & Loop Cuff

SKU:

TST9618225D

MPN:

84-3420

£23.99

Ex VAT

£28.79

Inc VAT

OUT OF STOCK

    Product Details

    These lightweight 20in. woven sleeves are constructed with a flame-retardant fabric to keep arms and wrists safe from contact burns.


    Features and Benefits
    • Rhino Yarn™ cut-resistant technology protects against cuts and lacerations
    • Loose fitting sleeves for user comfort in warmer working environments
    • Secure fitting hook and loop closures
    • Available in either natural or yellow colour to suit your preferences


    Typical Applications
    • Automotive
    • Fabrication
    • Manufacturing
    • Aerospace


    Standards
    • CE Category II
    • EN 388:2016 3.X.4.1.E.
    • EN 407:2004 3.1.X.X.2.X.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tilsatec

    Colour

    Natural

    Cuff Style

    Elasticated

    EN388 Abrasion

    3

    EN388 Cut

    3

    EN388 Cut, Coup Test

    3

    EN388 Puncture

    1

    EN388 Tear

    4

    MFR Part No.

    84-3420

    Overall Length

    510mm

    Sleeve Material

    RhinoYarn®

    UNSPSC Code

    46180000