£71.99
Ex VAT
£86.39
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Whether you're working in an garage, workshop, ESD environments, in logistics or other light industries, these safety ankle boots are an essential for protection and endurance. With a removable absorbent and open-cell foam support insole, comfort and protection come hand in hand. The toecap is designed with fiberglass, to be resistant to over 200J, with a 3.0mm truncated cone nail for added shielding.
Features and Benefits
• ESD suitable, in order to discharge static electricity and avoid damaging surrounding objects, designed in compliance with IEC EN 61340-5-1:2016, IEC EN 61340-4-3:2018 - IEC EN, 61340-4-5:2018
• Comes in sizes 4.5 - 13
• Upper lined with drummed and PU coated leather with reflect insert for added comfort and protection
Typical Applications
• Finishing-off building, Logistics
and Light Industry, Components
and Automotive, ESD Areas
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Sixton peak |
Closure Type | Laces |
Colour | Black |
EAN | 8054085186762 |
ECLASS Code | 40011302 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 82295-05-06 |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Penetration-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Belluno |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Fibreglass |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |