£85.99
Ex VAT
£103.19
Inc VAT
8 Variations Available
Product Details
Product Specification
The Caterpillar Charge S3 is a non-metallic safety hiker featuring a composite toe for protection. It is designed with an SRC-rated slip-resistant rubber outsole, ensuring superior grip and stability on various surfaces.
Features and Benefits
• Fully Non-Metal Water Resistant ESD Safety Hiker
• Energy Absorbent Heel
• Fuel & Oil Resistant Outsole
• Antistatic
• Heat Resistant outsole to 300 Degrees
Typical Applications
• Can be used where high friction and durability are required
Attribute | Value |
---|---|
Brand | CAT |
Colour | Black |
ECLASS Code | 40011302 |
Gender | Men |
MFR Part No. | 36647-68366-07 |
Midsole Material | Mesh |
Product Type | Safety Boot |
Series | Charge S3 |
Shoe Size | 9 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
UNSPSC Code | 46181604 |
Upper Material | PU/Mesh/TPU |