SKU:
HIM9630414X
MPN:
5114
£55.99
Ex VAT
£67.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Black leather safety boots with metal-free top/midsole and PU outsole. Non-metallic protection Kevlar composite toe cap and sole plate. For working in areas where security screening is a necessity. The boots provide 200 Joules toecap impact protection, normally allow walking on hot surfaces up to 200°C and are oil, petrol, water, acid and alkali resistant. They resist the build-up and conductance of static electricity, making them of most benefit when walking on synthetic carpets or near electrical machinery. The boots are also water penetration and absorption resistant, helping to keep feet dry in wet conditions.
S3 classified. Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286149030 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 5114 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Fuel-Resistant Oil-Resistant Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Hygrip |
Shoe Size | 13 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |