SKU:
ABL9632101K
MPN:
02101-00760-10
£57.49
Ex VAT
£68.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
This tough and durable Goodyear welted safety boot is constructed with a leather upper, padded collar and nitrile rubber outsole.
Features and Benefits
• Toe protection tested to 200 joules impact
• Penetration resistant steel midsole, tested 1100 newtons protects wearers from hazards, such as nails that could cause injury
Typical Applications
• Warehouse
• Construction
Standards
• Conforms to EN ISO 20345:2011 safety footwear standards
• Passes SRA Slip Resistance Standards
Attribute | Value |
---|---|
Brand | Amblers Safety |
Colour | Tan |
ECLASS Code | 40011302 |
Gender | Men |
MFR Part No. | 02101-00760-10 |
Shoe Size | 12 |
UNSPSC Code | 46181604 |