SKU:
ABL9632101E
MPN:
02101-00760-05
£57.49
Ex VAT
£68.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
This tough and durable Goodyear welted safety boot is constructed with a leather upper, padded collar and nitrile rubber outsole.
Features and Benefits
• Toe protection tested to 200 joules impact
• Penetration resistant steel midsole, tested 1100 newtons protects wearers from hazards, such as nails that could cause injury
Typical Applications
• Warehouse
• Construction
Standards
• Conforms to EN ISO 20345:2011 safety footwear standards
• Passes SRA Slip Resistance Standards
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Tan |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 02101-00760-05 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Penetration-Resistant Slip-Resistant |
Safety Classification | SBP |
Series | Goodyear |
Shoe Size | 7 |
Slip Resistance Rating | SRA |
Sole Material | Nitrile |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |