£75.99
Ex VAT
£91.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Niagara UK safety boots deliver an eco-conscious solution for winter footwear, crafted from recycled materials and renewable sources. Embracing a carbon-neutral approach with zero CO2 emissions, these boots align with sustainability goals and ensure comfortable and lightweight safety.
Features and Benefits
• Soft micro-fibre upper with a high percentage of recycled material and breathable inserts for comfort and ventilation
• Pierce-resistant Save & Flex PLUS® midsole with 59% recycled material for safety and flexibility
• PU sole by BASF made from 100% renewable resources for eco-friendly performance
• WingTex® green lining with a breathable air tunnel composed of 66% recycled material
• WOW2 green footbed for unparalleled cushioning
• AirToe composite toe cap for enhanced protection
• Soft expanded PU innersole for added comfort and support
Typical Applications
• Construction
• Industrial
• Outdoor use
Standards
• EN ISO 20345:2011 S3 CI ESD SRC
Attribute | Value |
---|---|
Brand | U Power |
Colour | Black |
EAN | 8033546470923 |
ECLASS Code | 40011302 |
Gender | Unisex |
MFR Part No. | RI10324-36 |
Product Type | Composite Safety Boots |
Series | Niagara |
Shoe Size | 3 |
UNSPSC Code | 46181604 |
Upper Material | Micro-Fibre |