Comfortable and stylish, the Iconic safety boot is constructed from quality nubuck leather to give an attractive suede finish. Extremely durable, these boots resist scuffing and are breathable for good airflow and comfort.
Features and Benefits
• Steel toecap delivers up to 200 Joules of impact protection
• Padded tongue and collar for wearer comfort
• Steel midsole prevents penetration injuries to the foot
• Provides excellent slip resistance in wet and oily conditions
• Allows for walking on hot surfaces up to 300°C
• Available in black and wheat colours
Standards
• EN ISO 20345:2011 SRA SBP
• EN ISO 20344:2004 + A1:2007 (5.18)