£54.49
Ex VAT
£65.39
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Otter STS Derby Boots are one of the lightest boots in their class. It's manufactured with a non-snagging eyelet system, suede leather tongue and a specially-shaped last.
Features and Benefits
• Dual comfort footbed with shock-absorbing properties
• Top band is designed ergonomically for comfort whilst driving
• A pull tab on the heel to make them easy to get on
• Lining on the heel which is anti-sleep to keep the foot in place
• Stability Traction System (STS) rugged sole - working hard so your feet don't have to
• Metal-free construction which is lightweight
• Padded moisture-wicking lining
• Anti-penetration composite midsole which is flexible
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | V12 Footwear |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | V6400.01 |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Energy-Absorption Fuel-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Otter STS |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |