SKU:
ABL9638345B
MPN:
33903-57923-09
£79.99
Ex VAT
£95.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
The AS971C Metal Free Hi-Vis Safety Boot from Amblers Safety® protects against adverse weather conditions, keeping the wearer comfortable. Fortified with hi-vis fluorescent, waterproof Cordura®, this safety boot ensures maximum visibility day or night, reducing accidents and enhancing worker safety.
Features and Benefits
• Water-resistant full-grain nubuck leather upper with internal waterproof membrane keeps feet dry in wet conditions
• Moulded TPU toe guard and heel counter provide durability, support, and protection against impact and abrasion
• Reflective piping and loop ensure maximum visibility in low-light conditions for enhanced safety
• Deep padded mesh collar offers extra comfort during extended wear
• Comfortable, cushioned, and removable PU footbed provides customisable comfort and support
• Injected PU midsole enhances shock absorption, reducing fatigue during long hours on your feet
• Non-marking rubber outsole offers superior traction and durability without leaving marks on floors
Typical Applications
• Ensures safety and stability for workers navigating warehouse environments and operating equipment
• Offers durability and traction for outdoor workers exposed to unpredictable terrain and weather conditions
• Provides insulation and protection against electrical hazards for workers in utility and electrical industries
• Ensures comfort and stability for workers loading and unloading cargo in transportation and delivery industries
• Provides durability and protection for workers performing maintenance tasks in various indoor and outdoor settings
Standards
• EN ISO 20345 S3 WR HRO SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Yellow |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 33903-57923-09 |
Midsole Material | Polyurethane |
Product Type | Composite Safety Boots |
Resistance Features | Shock-Absorption Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Radiant |
Shoe Size | 10 |
Slip Resistance Rating | SRC |
Sole Material | Thermoplastic Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Thermoplastic Polyurethane |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Full-Grain Nubuck Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |