SKU:
TFF9631910K
MPN:
TFF-963-1910K
£48.79
Ex VAT
£58.55
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These Non-metallic unisex black safety boots are ideal for use on busy construction sites. Available in a range of sizes, the boots are comprised of a leather upper, ca composite toe cap and a polyurethane sole for durability.
Features and Benefits
• Polyurethane sole with smooth shiny action black leather upper
• 200J metal free toecap for wearer protection
• Loop lace closure
• Available in a variety of sizes to ensure you find the right fit
Typical Applications
• Construction
• Warehousing
• Agricultural
Standards
• EN ISO 20345:2011 S3 SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Tuffsafe |
Closure Type | Laces |
Colour | Black |
EAN | 5036140332553 |
ECLASS Code | 40011302 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Composite |
Product Type | Composite Safety Boots |
Resistance Features | Anti-Static Energy-Absorption Puncture-Resistant Slip-Resistant |
Safety Classification | S3 |
Shoe Size | 10 |
Shoe Style | Chukka |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |