£25.49
Ex VAT
£30.59
Inc VAT
19 Variations Available
Product Details
Product Specification
Product Documents
Energy absorbing heel. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Normally allows walking on hot surfaces up to 200°C. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
(*Steel midsole to prevent sharp object penetration. Ideally suited to building sites and where metal swarf is present on floors. 101SM).
S1 classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Worktough |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011302 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 100-SZ-7 |
Midsole Material | Steel |
Product Type | Metal Safety Boots |
Resistance Features | Anti-Static Shock-Absorption Slip-Resistant |
Safety Classification | S1P |
Series | Worktough |
Shoe Size | 7 |
Shoe Style | Chukka |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181604 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |