£62.49
Ex VAT
£74.99
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
For protection and comfort, the Boost IGS™ safety trainer offers a lightweight, metal-free solution. Made with an advanced design, the rubber soles feature an Intelligent Grip System (IGS) inspired by tyre technology to offer an excellent grip even on wet surfaces, efficiently dispersing water for superior traction.
Fully ESD compliant, these trainers protect against the effects of static charge build up to avoid the risks of injury and spark ignition.
Features and Benefits
• Twin anti-shock foam pads fitted at the heel and ball of the foot for long-lasting comfort
• Lightweight nano-composite, thermal insulating toecap for reliable protection
• Moisture wicking capacity lining to keep feet cool
Typical Applications
• Electronics manufacturing and assembly
• Fuel plants
• Chemical processing plants
• Workshops
• Quarries
• Industrial
Standards
• EN ISO 20345:2011 S3 HI HRO ESD SRC
• EN 13832-1:2018
Notes
• Pierce resistant mid-sole to 1100N
• 200 day manufacturer guarantee
• Heat resistant to approx. 300°C
• Toecap tested to an impact of 200 Joules
• Vegan-friendly
Attribute | Value |
---|---|
Brand | V12 Footwear |
Colour | Black |
ESD | Yes |
Gender | Men |
MFR Part No. | V1910 |
Resistance Features | Anti-Static Heat-Resistant Water-Repellent |
Safety Classification | S3 |
Series | Boost IGS |
Shoe Size | 13 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN 13832-1:2018 EN ISO 20345:2011 S3 HI HRO ESD SRC |
Toe Cap Material | Composite |
UNSPSC Code | 46181600 |
Upper Material | Leather Free |
Wide Fitting | No |