Infield Safety UK

Milor, Safety Glasses, Clear Lens, Full-Frame, Blue/Grey Frame, Anti-Fog/Anti-static/Scratch-resistant

SKU:

NFD9600021B

MPN:

9232 006

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (11)

    Product Details

    These Milor style safety spectacles from INFIELD® combine safety, comfort and style. With clear lenses and a blue and grey colourway frame, the glasses also ensure protection against 100% of UV rays. The temples possess non-slip technology, whilst each polycarbonate lens can be adjusted to your desired angle. The product also features a softclip for comfort.


    Features and Benefits
    • Easy fit soft temple technology ensures a comfortable fit
    • 100% UV protection to protect your eyes
    • Anti-static, anti-fog and scratch resistant coating to keep the lenses in a pristine condition
    • Each lens can be adjusted individually to the correct angle
    • Polycarbonate lenses are hard wearing


    Typical Applications
    • Workshops
    • Warehouses
    • Industrial Greenhouses
    • Construction Sites


    Standards
    • ISO 9001:2015


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Infield Safety UK

    ECLASS Code

    40019121

    Frame Colour

    Blue Grey

    Frame Style

    Full-Frame

    Lens Colour

    Clear

    MFR Part No.

    9232 006

    Resistance Features

    Anti-Fog Anti-Static Scratch-Resistant

    Series

    Milor

    UNSPSC Code

    46181802