SKU:
SSF9605420K
MPN:
T-100 BLACK
£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
The Europa SiteSafe® safety glasses have two-piece black polycarbonate wrap around lenses providing low energy impact protection, total UV protection, an anti-mist coating. The ultra lightweight high strength frame has a soft silicone nose bridge and adjustable temple length to ensure user comfort. Hang cord attachment points.
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140067516 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Half-Frame |
Lens Colour | Black |
MFR Part No. | T-100 BLACK |
Resistance Features | Anti-Mist Impact-Resistant UV-Resistant |
Series | Europa |
UNSPSC Code | 46181802 |