SKU:
SSF9606610K
MPN:
SSF-960-6610K
£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Product Documents
One piece clear polycarbonate lens with anti-mist treatment and ultra lightweight design (26g). Built-in side protection with integral nose bridge adjustable temple length and lens inclination. Low energy impact protection with total UV protection. Hang cord attachment points.
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140230170 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 91293 |
Resistance Features | Anti-Mist Impact-Resistant UV-Resistant |
Series | Luna |
UNSPSC Code | 46181802 |