£8.49
Ex VAT
£10.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Elevate workplace safety effortlessly with Millennia 2G safety eyewear. The classic design ensures compliance, while the ready-to-wear frame offers supreme comfort. High coverage protects against particulates and impact risks, with a panoramic view minimising interruptions. Lens options enhance visibility and protect against intense glare.
Features and Benefits
• Sporty design which boosts compliance with a classic touch
• Hassle-free, no adjustments required
• High coverage to shield against particulates and impact risks
• A panoramic view, minimising interruptions for clear vision
• Lens options for enhanced visibility or glare protection
Standards
EN 166 : 2001
Notes
• Amber lens enhances visibility
• Green lens provides glare protection
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550321829 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Wraparound |
Lens Colour | Green |
MFR Part No. | 1032182 |
Resistance Features | Impact-Resistant |
Series | 2G |
UNSPSC Code | 46181802 |