SKU:
UVX9601300W
MPN:
9161005
£6.19
Ex VAT
£7.43
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These overglasses are designed for use over prescription spectacles, providing unrestricted peripheral vision. Suitable for use over most prescription spectacles, the glasses both have clear lenses, available either with a clear frame or a black and blue frame.
Features and Benefits
• Pressure-free fit with duo-flex polycarbonate side arms and side arm length adjustment
• Model 9161-005 possesses a supravision sapphire coating for a scratch and chemical resistant finish
• Fits easily over prescription glasses
• Available with either a blue and black frame (9161-005) or a clear frame (9161-014)
Typical Applications
• Warehousing
• Construction
Standards
• EN166 1F
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101062372 |
ECLASS Code | 40019121 |
Frame Colour | Black Blue |
Frame Material | Plastic |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 9161-005 |
Resistance Features | UV-Resistant |
Series | Optidur 3000 |
UNSPSC Code | 46181802 |