SKU:
MMM9607621A
MPN:
7100111990
£6.00
Ex VAT
£7.20
Inc VAT
Product Details
Product Specification
Product Documents
For improved comfort and protection, the 3M® SecureFit™ safety glasses offer added features, such as an integrated side shield and Pressure Diffusion Temple Technology to reduce pressure over the ear.
The rimless lenses combined with the fixed-length arms improve user comfort and convenience, keeping the glasses in place without the constant need to adjust.
Features and Benefits
• Anti-fog coating helps keep lenses free from moisture in hot and humid conditions
• Optical class 1 suitable for prolonged wear
• Rimless lens and fixed-length temple arm provides good field of vision and excellent coverage
• Self-adjusts to a range of head shapes and sizes
• Offers excellent UV protection for outdoor wear
Typical Applications
• Construction
• Engineering
• General assembly
• Inspection work
• Light-duty maintenance and repair
Standards
• EN 170:2002 - UV protection and colour recognition
• EN 172:1994 - Sun glare protection
• (EU) 2016/425
• EN 166:2001
Notes
• Not suitable for grinding or welding
• Not designed to be worn over prescription spectacles
Attribute | Value |
---|---|
Brand | 3M |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | SF201AF-EU |
Resistance Features | Anti-Fog Anti-Mist Scratch-Resistant UV-Resistant |
Series | SecureFit |
UNSPSC Code | 46181802 |