SKU:
PLT9607110B
MPN:
7000061901
£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
With high density nylon frame, resists impact, torsion and extreme temperatures. The frame's moulded lens supports (Maxi-impact system) prevent the lenses from being dislodged in high impact. The polycarbonate lenses provide safety and optical clarity and a triple-reflex coating gives a high quality mirror, scratch resistance and UV protection. The soft nose pads and ventilation system on the bridge increase comfort and prevent fogging, while streamlined temples give a head-hugging fit. Frame colour available in Blue Steel, Platinum, Titanium and Bronze.
Attribute | Value |
---|---|
Brand | 3M Peltor |
ECLASS Code | 40019121 |
Frame Colour | Silver |
Frame Material | Steel |
Frame Style | Full-Frame |
Lens Colour | Silver Mirror |
MFR Part No. | 7000061901 |
Resistance Features | High-Temperature Resistant Impact-Resistant Sun Glare UV-Resistant |
UNSPSC Code | 46181802 |