3M

SecureFit, Safety Glasses, Clear Lens, Frameless, Clear Frame, Anti-Fog/High Temperature Resistant/Impact-resistant/Scratch-resistant/UV-resistant

SKU:

MMM9607640B

MPN:

7100078989

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Wednesday, January 19th


    Overview

    Ideal for a range of applications, the SecureFit™ Anti-scratch and anti-fog safety spectacles deliver comfort and protection. Designed to protect against high speed particulate, these specs give an excellent range of vision to keep the user aware of potential hazards.

    Features and Benefits
    • 3M™ Pressure Diffusion Temple Technology gives a secure and comfortable fit
    • Personalise the fit with soft adjustable nose pads
    • Get added comfort over the ears with padded temple touch-points
    • Temple arms in a bold colour for an infusion of style
    • Wrap around style delivers a good field of vision
    • Protects against UV radiation - ideal for working outdoors

    Typical Applications
    • Construction
    • Engineering
    • Assembly
    • Inspection
    • Light-duty maintenance

    Standards
    • EN166:2001 FT
    • EN170:2002 2C

    Notes
    • Does not fit over prescription glasses

    Brand
    3M
    eclassCode
    40019121
    Frame Colour
    Clear
    Frame Material
    TPE Xylex
    Frame Style
    Frameless
    Lens Colour
    Clear
    MFR Part No.
    SF401AS/AF-EU
    Resistance Features
    Anti-Fog High Temperature Resistant Impact-resistant Scratch-resistant UV-resistant
    Series
    SecureFit