SKU:
CTL9600577R
£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Product Documents
Sporty, high-tech polycarbonate two-tone burgundy & black frame with clear lenses. Protection against high speed particles at extremes of temperature (-5°C/+55°C).
Sleek pre-set sports arms with contrast rubber comfort tips and sculpted anti-scratch polycarbonate lenses. To EN166:2001.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 40019121 |
Frame Colour | Black Orange |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | ISE103 |
Resistance Features | Scratch-Resistant UV-Resistant |
Series | Solar |
UNSPSC Code | 46181802 |