SKU:
CNT9578734W
MPN:
9018362
£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
Wearers of prescription glasses will find safety and comfort with the Vision Plus P-Ratchet Helmet from Centurion. Moulded integrated eye protection guarantees certified high levels of impact safety, while large side pull tabs ensure easy adjustment for maximum comfort.
Features and Benefits
• Class 1 optical clarity for continuous use
• Large side pull tabs allow for quick and easy visor adjustment, even when wearing gloves
• The moulded design improves lower cheek protection
• Includes anti-scratch and anti-mist coating for improved durability and visibility
Attribute | Value |
---|---|
Adjustment Type | Ratchet |
Brand | Centurion |
Colour | White |
EAN | 5055660506510 |
Material | ABS |
MFR Part No. | S10PLUSWR |
Peak Style | Reduced Peak |
Series | Vision Plus |
Side Slot Type | Includes Side Slots |
Standards Met | EN 397 EN 50365 |
UNSPSC Code | 46181704 |
Ventilation Type | Vented |
Visibility Features | Not a High-visibility Hat |