£1.00
Ex VAT
£1.20
Inc VAT
Product Details
Product Specification
Product Documents
These white shoe covers are designed especially for use with Tyvek® apparel and accessories. Worn to achieve enhanced protection for body parts that are more exposed to hazardous substances, these overshoes repel water-based liquids and aerosols as well as fine particles and fibres (down to 1 micron in size).
Features and Benefits
• Flash spun high density polyethylene provides protection, durability, and comfort
• Permeable to both air and water vapour for easy dispersal of heat and moisture
• Elasticated ankle for a comfortable grip
• Stitched internal seams and ultra-low-linting for a long lifespan and durability
Typical Applications
• Pharmaceutical
• Chemical handling
• Lead and asbestos abatement/remediation
• General maintenance/operations
• Spray painting
Standards
• Certified according to Regulation (EU) 2016/425
• Partial body chemical protective clothing, Category III, Type PB [6-B]
• EN 14126 (barrier to infective agents)
• Antistatic treatment (EN 1149-1) on both sides
Attribute | Value |
---|---|
Brand | Tyvek |
Colour | White |
EAN | 5450208005225 |
ECLASS Code | 40011300 |
Gender | Unisex |
MFR Part No. | D13395783 |
Pack Quantity | Singles |
Product Type | Disposable Overshoes |
Series | Tyvek® 500 |
Shoe Size | One Size |
UNSPSC Code | 46181606 |