Goliath

CL601 BROGUE SAFETY SHOEBLACK SIZE 8

SKU:

GOL9631670L

MPN:

CL601

£48.79

Ex VAT

£58.55

Inc VAT

OUT OF STOCK

    Overview

    CL601
    S2. Black smooth leather lined Oxford shoe with padded collar. Steel toe protection. Dual density Hydrolysis+ PU outsole and midsole. Oil, slip and heat resistant to 160°C. To EN345 S2.


    Product Specification
    Brand
    Goliath
    Colour
    Black
    ECLASS Code
    40011300
    Gender
    Men
    Midsole Material
    Steel
    Resistance Features
    Oil-Resistant Slip-Resistant Water-Resistant
    Safety Classification
    S2
    Shoe Size
    8
    Sole Material
    Polyurethane
    Standards Met
    EN345
    Toe Cap Material
    Steel
    UNSPSC Code
    46181605
    Upper Material
    Leather