SKU:
FTS9632633L
MPN:
25277-42050-06
£44.79
Ex VAT
£53.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
FS43
Black, Oxford Safety shoe. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
S1, SRC classified.
Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038601052093 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Composite |
Product Type | Metal Safety Shoes |
Resistance Features | Penetration-Resistant Shock Absorption |
Safety Classification | S1P |
Series | FS43 |
Shoe Size | 8 |
Slip Resistance Rating | SRC |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |