SKU:
FTS9633149K
MPN:
02459-00793-10
£51.49
Ex VAT
£61.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
FS38C
S1-P. To ISO20345. 200 joules toe protection. Heel energy absorption 20 joules. Antistatic. Dual Density PU sole. Sole resistant to 200°C. Resistant to oil, acids and solvents. Padded ankle collar. Metal-Free - composite toecap and midsole protection.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Amblers Safety |
Closure Type | Laces |
Colour | Black |
EAN | 5038601028883 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Penetration-Resistant Shock Absorption |
Safety Classification | S1P |
Series | Gibson |
Shoe Size | 12 |
Slip Resistance Rating | SRA |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |