Ejendals

Graninge 2701 Unisex Metal Safety Shoes, Size 7, Black, Leather Upper, Steel Toe Cap, S3, EN ISO 20345:2011

SKU:

EJE9634815A

MPN:

2701-41

£147.00

Ex VAT

£176.40

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    2701-41

    Midsole Material

    Polyurethane

    Product Type

    Metal Safety Shoes

    Resistance Features

    Shock Absorption

    Safety Classification

    S3

    Series

    Graninge 2701

    Shoe Size

    7

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No