Ejendals

Graninge 2701 Unisex Metal Safety Shoes, Size 10, Black, Leather Upper, Steel Toe Cap, S3, EN ISO 20345:2011

SKU:

EJE9634815E

MPN:

2701-45

£147.00

Ex VAT

£176.40

Inc VAT

AVAILABLE TO ORDER

    Product Specification
    Attribute
    Value

    Ankle Protection

    No

    Anti-Static Protection

    Yes

    Brand

    Ejendals

    Closure Type

    Laces

    Colour

    Black

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Unisex

    Ladder Grip

    No

    Metal Free

    No

    Metatarsal Protection

    No

    MFR Part No.

    2701-45

    Midsole Material

    Polyurethane

    Product Type

    Metal Safety Shoes

    Resistance Features

    Shock Absorption

    Safety Classification

    S3

    Series

    Graninge 2701

    Shoe Size

    10

    Slip Resistance Rating

    SRC

    Sole Material

    Rubber

    Standards Met

    EN ISO 20345:2011

    Toe Cap Material

    Steel

    Toe Impact Protection

    200J

    UNSPSC Code

    46181605

    Upper Material

    Leather

    Vegan

    No

    Water Resistant

    WR

    Wide Fitting

    No