noscriptCofra Hata, Safety Shoes, Unisex, White, Ecolorica Upper, Composite Toe Cap, S3, Size 8 55000-001.W42 | Cromwell Tools

Cofra

Hata, Safety Shoes, Unisex, White, Ecolorica Upper, Composite Toe Cap, S3, Size 8

SKU:

COF9630525L

MPN:

55000-001.W42

£50.49

Ex VAT

£60.59

Inc VAT

IN STOCK (50+)

    Product Details

    Water repellent Ecolorica® upper with Sany-Dry® breathable, antibacterial liner that absorbs and releases moisture. Footbed is made of EVA and fabric, anti-static, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area. Slip resistant dual density polyurethane sole. Suitable for use in the chemical industry, food industry and hospital service. 200 Joules steel toe cap impact protection. Guards against falling objects and collisions. Oil, petrol, water, acid and alkali resistant. Resists the build-up and conductance of static electricity. Of most benefit when walking on synthetic carpets or near electrical machinery. Water penetration and absorption resistant. Helps keep feet dry in wet conditions.
    Manufactured to EN ISO 20345: 2011 S3 CI SRC.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cofra

    Colour

    White

    EAN

    8023796271401

    ECLASS Code

    40011300

    ESD

    No

    Gender

    Unisex

    MFR Part No.

    55000-001

    Midsole Material

    Metal Free

    Product Type

    Composite Safety Shoes

    Resistance Features

    Anti-Static Chemical-Resistant Cold Protection Puncture-Resistant Slip-Resistant Water-Resistant

    Safety Classification

    S3

    Series

    Hata

    Shoe Size

    8

    Sole Material

    Polyurethane

    Standards Met

    BS EN 12568:2010 EN ISO 20345:2011

    Toe Cap Material

    Composite

    UNSPSC Code

    46181605

    Upper Material

    Ecolorica®

    Wide Fitting

    No