SKU:
HIM9630418A
MPN:
5118
£35.99
Ex VAT
£43.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
HyGrip safety shoes with SRC slip rating. The shoes normally allows walking on hot surfaces up to 300°C and are oil, petrol, water, acid and alkali resistant. They resist the build-up and conductance of static electricity and therefore, are of most benefit when walking on synthetic carpets or near electrical machinery.
S3 classified. Manufactured to EN ISO 20345:2011.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Himalayan |
Closure Type | Laces |
Colour | Brown |
EAN | 5055286132094 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | Yes |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 5118 |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Hygrip |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WRU |
Wide Fitting | No |