SKU:
BMT9638220C
MPN:
CT420B
£24.99
Ex VAT
£29.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Ct419B
Black Leather Brogue Shoe S1P SRC
200 Joule steel toe cap
Composite midsole
Antistatic
Comfort lining and footbed
Polyurethane sole
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | (Unbranded) |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | CT420B |
Midsole Material | Composite |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Puncture-Resistant Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 9 |
Shoe Style | Boat Shoes |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |