SKU:
HIM9630912L
MPN:
912
£48.99
Ex VAT
£58.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Brogue shoes with quality leather uppers, dual density PU outsoles and steel midsole. The shoes are oil, acid, chemical and solvent resistant and have anti-slip properties, as well as heat resistance to 200°C.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | Himalayan |
Closure Type | Laces |
Colour | Black |
EAN | 5055286113420 |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 912 |
Midsole Material | Steel |
Product Type | Metal Safety Shoes |
Resistance Features | Penetration-Resistant |
Safety Classification | S1P |
Series | 912 |
Shoe Size | 11 |
Shoe Style | Brogues |
Slip Resistance Rating | SRA |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |