SKU:
MGN9635792H
MPN:
34046-58086-05
£53.99
Ex VAT
£64.79
Inc VAT
12 Variations Available
Product Details
Product Specification
Experience the pinnacle of durability and comfort with our full grain leather composite toe and plate shoe. Crafted for those prioritizing quality, it features a durable full grain leather upper and scanner-safe non-metallic composite hardware. Ideal for diverse applications, the dual density PU outsole with ladder grips ensures grip and durability. Fast-wicking lining manages moisture, complementing the Magnum Comfort Plus insole for maximum comfort and shock absorption. Tested and certified to European Standard EN ISO 20345:2011 S3 WR SRC, this shoe offers a reliable and compliant solution for professionals navigating demanding work environments.
Features and Benefits
• Full grain leather upper for unparalleled durability
• Scanner-safe non-metallic composite hardware
• Fast-wicking lining for moisture management and comfort
• Magnum Comfort Plus insole for maximum comfort and shock absorption
• Dual density PU outsole with ladder grips for superior traction and durability
• Tested and certified to European Standard EN ISO 20345:2011 S3 WR SRC
• Your steadfast companion in demanding work environments, delivering unmatched durability, comfort, and safety
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Magnum |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Men |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | 34046-58086-05 |
Midsole Material | Composite |
Product Type | Composite Safety Shoes |
Resistance Features | Slip-Resistant Water-Resistant |
Safety Classification | S3 |
Series | Sitemaster Low |
Shoe Size | 5 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |