SKU:
PSF9635326K
MPN:
S75SM
£30.99
Ex VAT
£37.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These stylish executive brogue safety shoes are ideal for office workers who regularly enter warehouses or building sites. They're resistant to a range of liquids, including oil, acid and alkalis and help to prevent slipping in wet, oily environments.
Features and Benefits
• Composite midsole protects against puncture injuries
• Steel toe cap delivers up to 200 J of impact protection
• Anti-static to resist the build-up and conductance of static electricity
• Dual-density polyurethane/rubber soles give added comfort
• Heat-resistant sole up to 300°C
• Low-density polyurethane interlayer, for increased comfort and shock absorption
Standards
• EN ISO 20345:2011 S1P SRC
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | Yes |
Brand | PSF Executive |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
MFR Part No. | S75SM |
Midsole Material | Composite |
Product Type | Metal Safety Shoes |
Resistance Features | Anti-Static Impact-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | S1 |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |