SKU:
CTL9634160A
MPN:
LT739
£23.99
Ex VAT
£28.79
Inc VAT
6 Variations Available
Product Details
Product Specification
LT739
S1P
EN ISO 20345.
200 Joule steel toe cap.
Composite midsole.
Padded collar & tongue.
Comfort lining and footbed.
Dual density sole.
Oil resistant sole.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | (Unbranded) |
Closure Type | Laces |
Colour | Black |
ECLASS Code | 40011300 |
ESD | No |
Gender | Women |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Midsole Material | Composite |
Product Type | Metal Safety Shoes |
Resistance Features | Oil-Resistant Slip-Resistant |
Safety Classification | S1P |
Shoe Size | 3 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Steel |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |