Himalayan

4041 Air Bubble Black Safety Trainers - Size 10

SKU:

HIM9630900P

MPN:

4041

£0

(Inc VAT)

pack of 1

OUT OF STOCK

Get it by Tuesday, October 26th


Overview

Safety trainers with rubber soles and 200 Joules steel toe cap impact protection, guarding wearers from falling objects and collisions. Steel midsole to prevent sharp object penetration, making the trainers suitable for building sites and where metal swarf is present on floors. Normally allow walking on hot surfaces up to 300°C and are oil, petrol, water, acid and alkali resistant. The trainer resist the build-up and conductance of static electricity and are of most benefit when walking on synthetic carpets or near electrical machinery. Dual density polyurethane/rubber soles for extra comfort. The sole features a nitrile rubber outsole, resistant to heat to 300° and a low density polyurethane interlayer, for increased comfort and shock absorption.
SBP classified. Manufactured to EN ISO 20345:2011.

Brand
Himalayan
Colour
Black
ean
5055286119156
eclassCode
40011300
ESD
No
Gender
Unisex
MFR Part No.
4041
Product Type
Metal Safety Trainers
Resistance Features
Oil-resistant
Safety Classification
SBP
Series
Air Bubble
Shoe Size
10
Slip Resistance Rating
SRA
Toe Cap Material
Steel
Upper Material
Leather
Wide Fitting
No