SKU:
HIM9630900N
MPN:
4041
£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
These high-performance safety trainers protect against impact, cuts and abrasions to the feet. The impact absorbent air bubble supports the feet to relieve pressure on the joints and soles during long shifts to maintain comfort and productivity.
Features and Benefits
• Water resistant/absorbent leather upper keeps feet dry
• Soft padded collar and tongue for comfortable wear with no rubbing
• Lining and mesh inserts are breathable with moisture-wicking properties
• Fabric loop eyelets for easy lacing
• Steel toecap delivers up to 200 Joules of impact protection
• Standard steel midsole prevents penetration injuries
• Cambrella covered removable footbed for comfort during prolonged wear
• Gel heel cushion absorbs shock and impact to reduce leg and foot fatigue
• Phylon-rubber 'bubble' sole delivers excellent cushioning and support
• Slip-resistant sole keeps you on your feet in wet and oily conditions
• Heat-resistant up to 300°C for brief periods of walking
Standards
• EN ISO 20345:2004 SBP
• EN ISO 20344:2004/A1:2007 (5.18) SRA
Attribute | Value |
---|---|
Brand | Himalayan |
Colour | Black |
EAN | 5055286119149 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
MFR Part No. | 4041 |
Product Type | Metal Safety Trainers |
Resistance Features | Heat-Resistant Oil-Resistant Puncture-Resistant Slip-Resistant |
Safety Classification | SBP |
Series | Air Bubble |
Shoe Size | 9 |
Slip Resistance Rating | SRA |
Toe Cap Material | Steel |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Wide Fitting | No |