SKU:
HNW9635002H
MPN:
6243850-37/7
£82.99
Ex VAT
£99.59
Inc VAT
9 Variations Available
Product Details
Product Specification
S3 CI SRC. 200 joules athletic non metallic toe cap - ultra light (50% lighter than a steel toe cap). Anti puncture ultra flexible midsole (1100N) FLEXIUM™ metal free. Amagnetic with thermal insulation. Protects 100% of the foot surface. Water resistant leather and textile upper - Poromax® 3D breathable, absorbent, fast dry lining. Forefoot and heel reinforcements. Speed lacing system and secured lace pocket with watertight bellows. Coolmax® insole for optimal perspiration absorption. PU/TPU outsole.
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | Honeywell |
Closure Type | Laces |
Colour | Black |
EAN | 3603836038994 |
ECLASS Code | 40011301 |
ESD | No |
Gender | Unisex |
Ladder Grip | No |
Metal Free | Yes |
Metatarsal Protection | No |
MFR Part No. | 6243850-37/7 |
Product Type | Composite Safety Trainers |
Resistance Features | Water-Resistant |
Safety Classification | S3 |
Series | Bacou Ascender |
Shoe Size | 4 |
Slip Resistance Rating | SRC |
Sole Material | Polyurethane |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Composite |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Textile |
Vegan | No |
Water Resistant | WR |
Wide Fitting | No |