SKU:
CTL9630746E
MPN:
GRAFFITI
£52.99
Ex VAT
£63.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Graffiti
S3 SRC
Rubber Sole with Tubeless Technology
200 Joule Aluminium Toe Cap
Composite Midsole
Comfort Lining and Footbed
Slip Resistant to SRC
ESD
Attribute | Value |
---|---|
Ankle Protection | No |
Anti-Static Protection | No |
Brand | (Unbranded) |
Closure Type | Laces |
Colour | Red |
ECLASS Code | 40011301 |
ESD | Yes |
Gender | Unisex |
Ladder Grip | No |
Metal Free | No |
Metatarsal Protection | No |
Product Type | Metal Safety Trainers |
Resistance Features | Water-Resistant |
Safety Classification | S3 |
Series | Graffiti |
Shoe Size | 6 |
Slip Resistance Rating | SRC |
Sole Material | Rubber |
Standards Met | EN ISO 20345:2011 |
Toe Cap Material | Aluminium |
Toe Impact Protection | 200J |
UNSPSC Code | 46181605 |
Upper Material | Leather |
Vegan | No |
Wide Fitting | No |